Motion
CHB4M24
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.157" (4mm) Hole Diameter, 6" OAL, 240 Grit, Silicon Carbide
MI ITEM #12574916
MFR #CHB4M24
List Price$60.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.157" (4mm) Hole Diameter, 6" OAL, 240 Grit, Silicon Carbide
MI ITEM #12574916
MFR #CHB4M24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.98/each for your price

Overview

Mfr description
CHB4M24 CH-B 4MM MEDIUM CHAMFER 240SC

Specifications

  • For Hole Diameter
    0.157 in
  • Grit Number
    240
  • Hone Length
    0.750 in
  • Overall Length
    6 in
  • Stem Diameter
    0.055 in
  • Max Rpm
    1200 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought