Motion
CHA64M180BC
FLEX-HONE® for Chamfers, For Holes With a 0.005"-0.015" Chamfer, 0.252" (6.4mm) Hole Diameter, 8" OAL, 180 Grit, Boron Carbide
MI ITEM #12574944
MFR #CHA64M180BC
List Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.005"-0.015" Chamfer, 0.252" (6.4mm) Hole Diameter, 8" OAL, 180 Grit, Boron Carbide
MI ITEM #12574944
MFR #CHA64M180BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.02/each for your price

Overview

Mfr description
CHA64M180BC CH-A 6.4MM SMALL CHAMFER 180

Specifications

  • For Hole Diameter
    0.252 in
  • Grit Number
    180
  • Hone Length
    1.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.112 in
  • Max Rpm
    1200 rpm
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469139931
  • UPC_NO
    843469139931
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text