Motion
CHB8M32
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.315" (8mm) Hole Diameter, 8" OAL, 320 Grit, Silicon Carbide
MI ITEM #12574956
MFR #CHB8M32
List Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.315" (8mm) Hole Diameter, 8" OAL, 320 Grit, Silicon Carbide
MI ITEM #12574956
MFR #CHB8M32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.74/each for your price

Overview

Mfr description
CHB8M32 CH-B 8MM MEDIUM CHAMFER 320SC

Specifications

  • For Hole Diameter
    0.315 in
  • Grit Number
    320
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in
  • Max Rpm
    1200 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469140210
  • UPC_NO
    843469140210
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought