Motion
CHB10M320BC
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.394" (10mm) Hole Diameter, 8" OAL, 320 Grit, Boron Carbide
MI ITEM #12574971
MFR #CHB10M320BC
List Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.394" (10mm) Hole Diameter, 8" OAL, 320 Grit, Boron Carbide
MI ITEM #12574971
MFR #CHB10M320BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.90/each for your price

Overview

Mfr description
CHB10M320BC CH-B 10MM MEDIUM CHAMFER 320

Specifications

  • For Hole Diameter
    0.394 in
  • Grit Number
    320
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in
  • Max Rpm
    1200 rpm
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469139979
  • UPC_NO
    843469139979
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought