Motion
CHC10M18
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.394" (10mm) Hole Diameter, 8" OAL, 180 Grit, Silicon Carbide
MI ITEM #12574975
MFR #CHC10M18
List Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.394" (10mm) Hole Diameter, 8" OAL, 180 Grit, Silicon Carbide
MI ITEM #12574975
MFR #CHC10M18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.10/each for your price

Overview

Mfr description
CHC10M18 CH-C 10MM LARGE CHAMFER 180SC

Specifications

  • For Hole Diameter
    0.394 in
  • Grit Number
    180
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in
  • Max Rpm
    1200 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469140272
  • UPC_NO
    843469140272
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought