Motion
CHB11M600AO
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.433" (11mm) Hole Diameter, 8" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12574977
MFR #CHB11M600AO
List Price$61.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.433" (11mm) Hole Diameter, 8" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12574977
MFR #CHB11M600AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.71/each for your price

Overview

Mfr description
CHB11M600AO CH-B 11MM MEDIUM CHAMFER 600

Specifications

  • For Hole Diameter
    0.433 in
  • Grit Number
    600
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in
  • Max Rpm
    1200 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text