Motion
CHB12320BC
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.500" (12.7mm) Hole Diameter, 8" OAL, 320 Grit, Boron Carbide
MI ITEM #12574986
MFR #CHB12320BC
List Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.016"-0.030" Chamfer, 0.500" (12.7mm) Hole Diameter, 8" OAL, 320 Grit, Boron Carbide
MI ITEM #12574986
MFR #CHB12320BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.75/each for your price

Overview

Mfr description
CHB12320BC CH-B 1/2" MEDIUM CHAMFER 320B

Specifications

  • For Hole Diameter
    0.500 in
  • Grit Number
    320
  • Hone Length
    2.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.168 in
  • Max Rpm
    1000 rpm
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought