Motion
CHC1218
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.500" (12.7mm) Hole Diameter, 8" OAL, 180 Grit, Silicon Carbide
MI ITEM #12574988
MFR #CHC1218
List Price$37.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.500" (12.7mm) Hole Diameter, 8" OAL, 180 Grit, Silicon Carbide
MI ITEM #12574988
MFR #CHC1218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.32/each for your price

Overview

Mfr description
CHC1218 CH-C 1/2" LARGE CHAMFER 180SC

Specifications

  • For Hole Diameter
    0.500 in
  • Grit Number
    180
  • Hone Length
    2.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.168 in
  • Max Rpm
    1000 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469140319
  • UPC_NO
    843469140319
  • Industry Use
    Industrial, Aerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought