Motion
CHC18M18
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.709" (18mm) Hole Diameter, 8" OAL, 180 Grit, Silicon Carbide
Mi Item #12574998
MFR #CHC18M18
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.709" (18mm) Hole Diameter, 8" OAL, 180 Grit, Silicon Carbide
Mi Item #12574998
MFR #CHC18M18

Mfr description
CHC18M18 CH-C 18MM LARGE CHAMFER 180SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.57/each

Specifications

Dimensions

  • For Hole Diameter
    0.709 in
  • Hone Length
    2.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.190 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    180
  • Industry Use
    Industrial, Aerospace
  • Manufacturer Upc Number
    843469140340
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469140340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)