Motion
01199
FLEX-HONE® for Firearms, .68 Cal Paintball Chamber, 0.680" (17mm) Hole Diameter, 18" OAL, 1000/1200 Grit, Levigated Alumina
Mi Item #12575015
MFR #01199
Price$99.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .68 Cal Paintball Chamber, 0.680" (17mm) Hole Diameter, 18" OAL, 1000/1200 Grit, Levigated Alumina
Mi Item #12575015
MFR #01199

Mfr description
01199 GB .715" FINAL LEV ALUMINA .68 CAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.18/each

Specifications

Dimensions

  • For Hole Diameter
    0.680 in
  • Hone Length
    2.5 in
  • Overall Length
    18 in

Details

  • Abrasive Material
    Levigated Alumina
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    1000, 1200
  • Industry Use
    Firearms
  • Material Application
    For a final polish
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)