Motion
00906
FLEX-HONE® for Firearms, .45 ACP Pistol Chamber, 0.450" (11mm) Hole Diameter, 3" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575027
MFR #00906
Your Price$41.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .45 ACP Pistol Chamber, 0.450" (11mm) Hole Diameter, 3" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575027
MFR #00906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.35/each(List $47.55)

Overview

Mfr description
00906 CHAMBER FLEX-HONE .45 ACP 800SC

Specifications

  • For Hole Diameter
    0.450 in
  • Grit Number
    800
  • Hone Length
    1.625 in
  • Overall Length
    3 in
  • Max Rpm
    1200 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100399
  • UPC_NO
    843469100399
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought