Motion
09260
FLEX-HONE® for Firearms, 7.62X51mm NATO Rifle Chamber, 0.308" (8mm) Hole Diameter, 12" OAL, 800 Grit, Silicon Carbide
Mi Item #12575036
MFR #09260
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 7.62X51mm NATO Rifle Chamber, 0.308" (8mm) Hole Diameter, 12" OAL, 800 Grit, Silicon Carbide
Mi Item #12575036
MFR #09260

Mfr description
09260 CHAMBER FLEX-HONE 7.62X51MM NATO 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • For Hole Diameter
    0.308 in
  • Hone Length
    2 in
  • Overall Length
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469101105
  • Material Application
    For a final polish
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469101105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)