Motion
08305
FLEX-HONE® for Firearms, .17 CAL/.22 MAG Rifle Chamber, 0.220" (6mm) Hole Diameter, 8" OAL, 800 Grit, Silicon Carbide
Mi Item #12575038
MFR #08305
Price$62.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .17 CAL/.22 MAG Rifle Chamber, 0.220" (6mm) Hole Diameter, 8" OAL, 800 Grit, Silicon Carbide
Mi Item #12575038
MFR #08305

Mfr description
08305 CHAMBER FLEX-HONE .17 CAL/.22 MAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.72/each

Specifications

Dimensions

  • For Hole Diameter
    0.220 in
  • Hone Length
    1.250 in
  • Overall Length
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469100962
  • Material Application
    For a final polish
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469100962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)