Motion
12158
FLEX-HONE® for Firearms, .22 Long Rifle Rifle Chamber, 0.220" (6mm) Hole Diameter, 6" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575039
MFR #12158
List Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .22 Long Rifle Rifle Chamber, 0.220" (6mm) Hole Diameter, 6" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575039
MFR #12158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.75/each for your price

Overview

Mfr description
12158 CHAMBER FLEX-HONE .22 LONG RIFLE 4

Specifications

  • For Hole Diameter
    0.220 in
  • Grit Number
    400
  • Hone Length
    1.5 in
  • Overall Length
    6 in
  • Max Rpm
    1200 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought