Motion
07647
FLEX-HONE® for Firearms, .25-06 Rifle Chamber, 0.257" (7mm) Hole Diameter, 12" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575042
MFR #07647
List Price$76.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .25-06 Rifle Chamber, 0.257" (7mm) Hole Diameter, 12" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575042
MFR #07647

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.36/each for your price

Overview

Mfr description
07647 CHAMBER FLEX-HONE 25-06 400SC

Specifications

  • For Hole Diameter
    0.257 in
  • Grit Number
    400
  • Hone Length
    2.5 in
  • Overall Length
    12 in
  • Max Rpm
    1200 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100832
  • UPC_NO
    843469100832
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought