Motion
09436
FLEX-HONE® for Firearms, .338 Lapua Rifle Chamber, 0.338" (9mm) Hole Diameter, 12" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575045
MFR #09436
Price$74.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .338 Lapua Rifle Chamber, 0.338" (9mm) Hole Diameter, 12" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575045
MFR #09436

Mfr description
09436 CHAMBER FLEX-HONE .338 LAPUA MAG 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.16/each

Specifications

Dimensions

  • For Hole Diameter
    0.338 in
  • Hone Length
    2.750
  • Overall Length
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Firearms
  • Material Application
    For a final polish
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)