Motion
03309
FLEX-HONE® for Firearms, .357 Mag Rifle Chamber, 0.357" (9mm) Hole Diameter, 14" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575046
MFR #03309
List Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .357 Mag Rifle Chamber, 0.357" (9mm) Hole Diameter, 14" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575046
MFR #03309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.03/each for your price

Overview

Mfr description
03309 CHAMBER FLEX-HONE .357 MAG 800SC

Specifications

  • For Hole Diameter
    0.357 in
  • Grit Number
    800
  • Hone Length
    1.625 in
  • Overall Length
    14 in
  • Max Rpm
    1200 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100498
  • UPC_NO
    843469100498
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought