Motion
11143
FLEX-HONE® for Firearms, .416 Barrett Rifle Chamber, 0.416" (11mm) Hole Diameter, 16" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575048
MFR #11143
List Price$64.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .416 Barrett Rifle Chamber, 0.416" (11mm) Hole Diameter, 16" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575048
MFR #11143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.99/each for your price

Overview

Mfr description
11143 CHAMBER FLEX-HONE .416 BARRETT 800

Specifications

  • For Hole Diameter
    0.416 in
  • Grit Number
    800
  • Hone Length
    3.250 in
  • Overall Length
    16 in
  • Max Rpm
    1200 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text