Motion
08311
FLEX-HONE® for Firearms, .44 Cal Rifle Chamber, 0.440" (11mm) Hole Diameter, 6" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575049
MFR #08311
List Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .44 Cal Rifle Chamber, 0.440" (11mm) Hole Diameter, 6" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575049
MFR #08311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.81/each for your price

Overview

Mfr description
08311 CHAMBER FLEX-HONE .44 CAL 800SC

Specifications

  • For Hole Diameter
    0.440 in
  • Grit Number
    800
  • Hone Length
    1.5 in
  • Overall Length
    6 in
  • Max Rpm
    1200 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469101020
  • UPC_NO
    843469101020
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought