Motion
08312
FLEX-HONE® for Firearms, .44 Mag Rifle Chamber, 0.440" (11mm) Hole Diameter, 14" OAL, 400 Grit, Silicon Carbide
Mi Item #12575050
MFR #08312
Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .44 Mag Rifle Chamber, 0.440" (11mm) Hole Diameter, 14" OAL, 400 Grit, Silicon Carbide
Mi Item #12575050
MFR #08312

Mfr description
08312 CHAMBER FLEX-HONE .44 MAG 400SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.81/each

Specifications

Dimensions

  • For Hole Diameter
    0.440 in
  • Hone Length
    1.625 in
  • Overall Length
    14 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    400
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469101037
  • Material Application
    To remove oxidation and corrosion
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469101037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)