Motion
03310
FLEX-HONE® for Firearms, .44 Mag Rifle Chamber, 0.440" (11mm) Hole Diameter, 14" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575051
MFR #03310
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .44 Mag Rifle Chamber, 0.440" (11mm) Hole Diameter, 14" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575051
MFR #03310

Mfr description
03310 CHAMBER FLEX-HONE .44 MAG 800SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.99/each

Specifications

Dimensions

  • For Hole Diameter
    0.440 in
  • Hone Length
    1.625 in
  • Overall Length
    14 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469100504
  • Material Application
    For a final polish
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469100504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)