Motion
07411
FLEX-HONE® for Firearms, .50 BMG Rifle Chamber, 0.500" (13mm) Hole Diameter, 12" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575055
MFR #07411
List Price$74.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .50 BMG Rifle Chamber, 0.500" (13mm) Hole Diameter, 12" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575055
MFR #07411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.01/each for your price

Overview

Mfr description
07411 CHAMBER FLEX-HONE 50 BMG 800SC 12"

Specifications

  • For Hole Diameter
    0.500 in
  • Grit Number
    800
  • Hone Length
    4 in
  • Overall Length
    12 in
  • Max Rpm
    1000 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100801
  • UPC_NO
    843469100801
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought