Motion
13922
FLEX-HONE® for Firearms, 8x57mm Mauser Rifle Chamber, 0.315" (8mm) Hole Diameter, 8" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575063
MFR #13922
List Price$75.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 8x57mm Mauser Rifle Chamber, 0.315" (8mm) Hole Diameter, 8" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575063
MFR #13922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.55/each for your price

Overview

Mfr description
13922 CHAMBER FLEX-HONE 8MM MAUSER(8X57)

Specifications

  • For Hole Diameter
    0.315 in
  • Grit Number
    400
  • Hone Length
    2.5 in
  • Overall Length
    8 in
  • Max Rpm
    1200 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought