Motion
00609
FLEX-HONE® for Firearms, .410 Shotgun Barrel, 0.410" (10mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575067
MFR #00609
List Price$68.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .410 Shotgun Barrel, 0.410" (10mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575067
MFR #00609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.56/each for your price

Overview

Mfr description
00609 BARREL FLEX-HONE 410GA 180SC 34"OA

Specifications

  • For Hole Diameter
    0.410 in
  • Grit Number
    180
  • Hone Length
    2.250 in
  • Overall Length
    34 in
  • Max Rpm
    1200 rpm
  • Material Application
    To address severe rust and pitting
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100283
  • UPC_NO
    843469100283
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text