Motion
08263
FLEX-HONE® for Firearms, .410 Shotgun Barrel, 0.410" (10mm) Hole Diameter, 34" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575068
MFR #08263
List Price$93.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .410 Shotgun Barrel, 0.410" (10mm) Hole Diameter, 34" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575068
MFR #08263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.81/each for your price

Overview

Mfr description
08263 BARREL FLEX-HONE 410GA 400SC 34"OA

Specifications

  • For Hole Diameter
    0.410 in
  • Grit Number
    400
  • Hone Length
    2.250 in
  • Overall Length
    34 in
  • Max Rpm
    1200 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100894
  • UPC_NO
    843469100894
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought