Motion
00607
FLEX-HONE® for Firearms, 10 Gauge Shotgun Barrel, 0.775" (20mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
Mi Item #12575070
MFR #00607
Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 10 Gauge Shotgun Barrel, 0.775" (20mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
Mi Item #12575070
MFR #00607

Mfr description
00607 BARREL FLEX-HONE 10GA 180SC 34"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.75/each

Specifications

Dimensions

  • For Hole Diameter
    0.775 in
  • Hone Length
    3 in
  • Overall Length
    34 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    180
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469100269
  • Material Application
    To address severe rust and pitting
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469100269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)