Motion
08260
FLEX-HONE® for Firearms, 10 Gauge Shotgun Barrel, 0.775" (20mm) Hole Diameter, 34" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575071
MFR #08260
List Price$101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 10 Gauge Shotgun Barrel, 0.775" (20mm) Hole Diameter, 34" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575071
MFR #08260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.91/each for your price

Overview

Mfr description
08260 BARREL FLEX-HONE 10GA 400SC 34"OAL

Specifications

  • For Hole Diameter
    0.775 in
  • Grit Number
    400
  • Hone Length
    3 in
  • Overall Length
    34 in
  • Max Rpm
    1000 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100863
  • UPC_NO
    843469100863
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text