Motion
00048
FLEX-HONE® for Firearms, 12 Gauge Shotgun Barrel, 0.729" (19mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575073
MFR #00048
List Price$73.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 12 Gauge Shotgun Barrel, 0.729" (19mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575073
MFR #00048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.35/each for your price

Overview

Mfr description
00048 BARREL FLEX-HONE 12GA 180SC 34"OAL

Specifications

  • For Hole Diameter
    0.729 in
  • Grit Number
    180
  • Hone Length
    3 in
  • Overall Length
    34 in
  • Max Rpm
    1000 rpm
  • Material Application
    To address severe rust and pitting
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100177
  • UPC_NO
    843469100177
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text