Motion
00052
FLEX-HONE® for Firearms, 20 Gauge Shotgun Barrel, 0.615" (16mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575079
MFR #00052
List Price$70.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 20 Gauge Shotgun Barrel, 0.615" (16mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575079
MFR #00052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.04/each for your price

Overview

Mfr description
00052 BARREL FLEX-HONE 20GA 180SC 34"OAL

Specifications

  • For Hole Diameter
    0.615 in
  • Grit Number
    180
  • Hone Length
    3 in
  • Overall Length
    34 in
  • Max Rpm
    1000 rpm
  • Material Application
    To address severe rust and pitting
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100214
  • UPC_NO
    843469100214
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought