Motion
00053
FLEX-HONE® for Firearms, 20 Gauge Shotgun Barrel, 0.615" (16mm) Hole Diameter, 34" OAL, 800 Grit, Aluminum Oxide
Mi Item #12575081
MFR #00053
Price$93.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 20 Gauge Shotgun Barrel, 0.615" (16mm) Hole Diameter, 34" OAL, 800 Grit, Aluminum Oxide
Mi Item #12575081
MFR #00053

Mfr description
00053 BARREL FLEX-HONE 20GA 800AO 34"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.02/each

Specifications

Dimensions

  • For Hole Diameter
    0.615 in
  • Hone Length
    3 in
  • Overall Length
    34 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469100221
  • Material Application
    For a final polish
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469100221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)