Motion
11000
FLEX-HONE® for Firearms, 28 Gauge Shotgun Barrel, 0.550" (14mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575082
MFR #11000
Your Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 28 Gauge Shotgun Barrel, 0.550" (14mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575082
MFR #11000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.32/each(List $71.66)

Overview

Mfr description
11000 BARREL FLEX-HONE 28GA 180SC 34"OAL

Specifications

  • For Hole Diameter
    0.550 in
  • Grit Number
    180
  • Hone Length
    3 in
  • Overall Length
    34 in
  • Max Rpm
    1000 rpm
  • Material Application
    To address severe rust and pitting
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text