Motion
00056
FLEX-HONE® for Firearms, 20 Gauge Shotgun Chamber, 0.699" (18mm) Hole Diameter, 12" OAL, 800 Grit, Aluminum Oxide
MI ITEM #12575094
MFR #00056
List Price$65.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 20 Gauge Shotgun Chamber, 0.699" (18mm) Hole Diameter, 12" OAL, 800 Grit, Aluminum Oxide
MI ITEM #12575094
MFR #00056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.47/each for your price

Overview

Mfr description
00056 CHAMBER FLEX-HONE 20GA 800AO 12"OA

Specifications

  • For Hole Diameter
    0.699 in
  • Grit Number
    800
  • Hone Length
    2.5 in
  • Overall Length
    12 in
  • Max Rpm
    1000 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100252
  • UPC_NO
    843469100252
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought