Motion
02985
FLEX-HONE® for Firearms, 12 Gauge Shotgun Forcing Cone, 0.729" (19mm) Hole Diameter, 10" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575096
MFR #02985
List Price$65.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 12 Gauge Shotgun Forcing Cone, 0.729" (19mm) Hole Diameter, 10" OAL, 180 Grit, Silicon Carbide
MI ITEM #12575096
MFR #02985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.22/each for your price

Overview

Mfr description
02985 FORCING CONE FLEX-HONE 12GA 180SC

Specifications

  • For Hole Diameter
    0.729 in
  • Grit Number
    180
  • Hone Length
    1.625 in
  • Overall Length
    10 in
  • Max Rpm
    1000 rpm
  • Material Application
    To address severe rust and pitting
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100474
  • UPC_NO
    843469100474
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought