Motion
05612
FLEX-HONE® for Firearms, 16 Gauge Shotgun Forcing Cone, 0.663" (17mm) Hole Diameter, 10" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575101
MFR #05612
List Price$98.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 16 Gauge Shotgun Forcing Cone, 0.663" (17mm) Hole Diameter, 10" OAL, 800 Grit, Silicon Carbide
MI ITEM #12575101
MFR #05612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.83/each for your price

Overview

Mfr description
05612 FORCING CONE FLEX-HONE 16GA 800SC

Specifications

  • For Hole Diameter
    0.663 in
  • Grit Number
    800
  • Hone Length
    1.625 in
  • Overall Length
    10 in
  • Max Rpm
    1000 rpm
  • Material Application
    For a final polish
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100597
  • UPC_NO
    843469100597
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought