Motion
08265
FLEX-HONE® for Firearms, 20 Gauge Shotgun Forcing Cone, 0.685" (17mm) Hole Diameter, 10" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575103
MFR #08265
List Price$98.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, 20 Gauge Shotgun Forcing Cone, 0.685" (17mm) Hole Diameter, 10" OAL, 400 Grit, Silicon Carbide
MI ITEM #12575103
MFR #08265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.83/each for your price

Overview

Mfr description
08265 FORCING CONE FLEX-HONE 20GA 400SC

Specifications

  • For Hole Diameter
    0.685 in
  • Grit Number
    400
  • Hone Length
    1.625 in
  • Overall Length
    10 in
  • Max Rpm
    1000 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100917
  • UPC_NO
    843469100917
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text