Overview
Mfr description
GBDXA320AO GBDX A SECTION 320AO 4-1/8" O
Specifications
- Grit Number320
- Material ApplicationExcellent on aluminum, brass, bronze, and softer non-ferrous materials.
- Abrasive MaterialAluminum Oxide
- Pack Quantity1
- Manufacturer Upc Number843469156525
- UPC_NO843469156525
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data