Overview
Mfr description
GBDXA180BC GBDX A SECTION 180BC 4-1/8" O
Specifications
- Grit Number180
- Material ApplicationExcellent on medium to high carbon steels and heat-treated steels to 50 rc. it is also useful in titanium
- Abrasive MaterialBoron Carbide
- Pack Quantity1
- Manufacturer Upc Number843469156488
- UPC_NO843469156488
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data