Overview
Mfr description
GBDXA320BC GBDX A SECTION 320BC 4-1/8" O
Specifications
- Grit Number320
- Material ApplicationExcellent on medium to high carbon steels and heat-treated steels to 50 rc. it is also useful in titanium
- Abrasive MaterialBoron Carbide
- Pack Quantity1
- Manufacturer Upc Number843469156532
- UPC_NO843469156532
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data