Overview
Mfr description
GBDXA120Z49 GBDX A SECTION 120Z49 4-1/8"
Specifications
- Grit Number120
- Material ApplicationExcellent on low carbon to medium carbon steels, stainless steel and cast iron.
- Abrasive MaterialZirconia Alumina #1549
- Pack Quantity1
- Manufacturer Upc Number843469156464
- UPC_NO843469156464
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data