Overview
Mfr description
GBDXB240AO GBDX B SECTION 240AO 4-5/8" O
Specifications
- Grit Number240
- Material ApplicationExcellent on aluminum, brass, bronze, and softer non-ferrous materials.
- Abrasive MaterialAluminum Oxide
- Pack Quantity1
- Manufacturer Upc Number843469156723
- UPC_NO843469156723
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data