Overview
Mfr description
GBDXB20BC GBDX B SECTION 20BC 4-5/8" OVE
Specifications
- Grit Number20
- Material ApplicationExcellent on medium to high carbon steels and heat-treated steels to 50 rc. it is also useful in titanium
- Abrasive MaterialBoron Carbide
- Pack Quantity1
- Manufacturer Upc Number843469156709
- UPC_NO843469156709
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data