Overview
Mfr description
GBDXB80BC GBDX B SECTION 80BC 4-5/8" OVE
Specifications
- Grit Number80
- Material ApplicationExcellent on medium to high carbon steels and heat-treated steels to 50 rc. it is also useful in titanium
- Abrasive MaterialBoron Carbide
- Pack Quantity1
- Manufacturer Upc Number843469156853
- UPC_NO843469156853
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data