Overview
Mfr description
GBDXB120Z25 GBDX B SECTION 120Z #1525 4-
Specifications
- Grit Number120
- Material ApplicationExcellent on low carbon to medium carbon steels, stainless steel and cast iron.
- Abrasive MaterialZirconia Alumina #1525
- Pack Quantity1
- Manufacturer Upc Number843469156648
- UPC_NO843469156648
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data