Overview
Mfr description
GBDXC120AO GBDX C SECTION 120AO 5-1/4" O
Specifications
- Grit Number120
- Material ApplicationExcellent on aluminum, brass, bronze, and softer non-ferrous materials.
- Abrasive MaterialAluminum Oxide
- Pack Quantity1
- Manufacturer Upc Number843469156891
- UPC_NO843469156891
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data