Overview
Mfr description
GBDXC80 GBDX C SECTION 80SC 5-1/4" OVERA
Specifications
- Grit Number80
- Material ApplicationExcellent on mild steel, stainless steel, cast iron and other softer ferrous materials
- Abrasive MaterialSilicon Carbide
- Pack Quantity1
- Manufacturer Upc Number843469157010
- UPC_NO843469157010
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data