Overview
Mfr description
GBDXC18 GBDX C SECTION 180SC 5-1/4" OVER
Specifications
- Grit Number180
- Material ApplicationExcellent on mild steel, stainless steel, cast iron and other softer ferrous materials
- Abrasive MaterialSilicon Carbide
- Pack Quantity1
- Manufacturer Upc Number843469156914
- UPC_NO843469156914
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data