Overview
Mfr description
GBDXC32 GBDX C SECTION 320SC 5-1/4" OVER
Specifications
- Grit Number320
- Material ApplicationExcellent on mild steel, stainless steel, cast iron and other softer ferrous materials
- Abrasive MaterialSilicon Carbide
- Pack Quantity1
- Manufacturer Upc Number843469156945
- UPC_NO843469156945
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data