Overview
Mfr description
GBDXC120Z25 GBDX C SECTION 120Z #1525 5-
Specifications
- Grit Number120
- Material ApplicationExcellent on low carbon to medium carbon steels, stainless steel and cast iron.
- Abrasive MaterialZirconia Alumina #1525
- Pack Quantity1
- Manufacturer Upc Number843469156907
- UPC_NO843469156907
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data