Overview
Mfr description
GBDXD20AO GBDX D SECTION 20AO 5-3/4" OVE
Specifications
- Grit Number20
- Material ApplicationExcellent on aluminum, brass, bronze, and softer non-ferrous materials.
- Abrasive MaterialAluminum Oxide
- Pack Quantity1
- Manufacturer Upc Number843469157089
- UPC_NO843469157089
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data