Overview
Mfr description
GBDXD180AO GBDX D SECTION 180AO 5-3/4" O
Specifications
- Grit Number180
- Material ApplicationExcellent on aluminum, brass, bronze, and softer non-ferrous materials.
- Abrasive MaterialAluminum Oxide
- Pack Quantity1
- Manufacturer Upc Number843469157072
- UPC_NO843469157072
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data